noscriptRM1245 Metric Nitrile 'O' Ring 124.5x3 RM1245-30NBR70 | Cromwell Tools

(Unbranded)

RM1245 Metric Nitrile 'O' Ring 124.5x3

SKU:

DTM7267350J

MPN:

RM1245-30NBR70

£0.43

Ex VAT

£0.52

Inc VAT

IN STOCK (50+)

    Product Details

    The versatile and widely used static seal, the O-ring, is a flexible elastomer providing cost-effective and straightforward installation. With proper material selection, O-rings offer satisfactory longevity between maintenance checks. Available in a range of materials tailored to diverse sealing applications, these fully molded O-rings adhere to international size standards such as BS1806, BS4518, AS568, and ISO 3601. Their adaptability and compatibility make O-rings a reliable and efficient choice for creating seals, ensuring effective performance in various industries and applications.


    Features and Benefits
    • O-rings feature a standard compound with medium acrylonitrile content
    • Exhibits good compression-set values for reliable performance
    • Suitable for use with a diverse range of fluids, including hydraulic oils, vegetable oils, animal fats, acetylene, alcohols, water, air, and fuels
    • Versatile compatibility makes them ideal for various applications


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    BS Number

    1245-30

    ECLASS Code

    23070601

    Hardness

    70 Shore

    Material

    Nitrile Rubber (NBR)

    MFR Part No.

    1245-30NBR70

    Operating Temperature Range

    -30 to 120°

    Package Quantity

    100

    Product Type

    O-ring

    Resistance Features

    Alcohols Hydraulic fluids Petroleum-based oils and fuels Silicone greases Water

    Standards Met

    BS4518

    UNSPSC Code

    31411900