noscriptLoctite 510 Flange Sealant - 160ml 230410 | Cromwell Tools

Loctite

510 Flange Sealant - 160ml

SKU:

LOC7255325D

MPN:

230410

£117.00

Ex VAT

£140.40

Inc VAT

IN STOCK (30)

    Product Details

    A high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and engine casings. It ensures an instant, low-pressure seal.


    Features and Benefits
    • Increases the torque capacity of assembled flanges
    • Use on rigid metal flanges
    • High temperature resistance, up to 200°C
    • NSF food approved.
    • Firm strength


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Pink

    EAN

    5010266510613

    ECLASS Code

    23071301

    MFR Part No.

    135476

    Pack Type

    Bottle

    Size

    160ml

    Strength

    High

    Temperature Range

    -55 to 200°C

    UNSPSC Code

    31400000