£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and engine casings. It ensures an instant, low-pressure seal.
Features and Benefits
• Increases the torque capacity of assembled flanges
• Use on rigid metal flanges
• High temperature resistance, up to 200°C
• NSF food approved.
• Firm strength
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Pink |
ECLASS Code | 23071301 |
MFR Part No. | 135477 |
Pack Type | Tube |
Size | 250ml |
Strength | High |
Temperature Range | -55 to 200°C |
UNSPSC Code | 31400000 |