noscriptLoctite 5188 Flange Sealant - 50ml 1254415 | Cromwell Tools

Loctite

5188 Flange Sealant - 50ml

SKU:

LOC7256158R

MPN:

1254415

£35.99

Ex VAT

£43.19

Inc VAT

IN STOCK (13)

    Product Details

    Flexible anaerobic gasket. High adhesion. Tolerant to oil contaminated surfaces.


    Features and Benefits
    • Highly adhesive
    • Designed for use on rigid metal flanged connections
    • Tolerant to oil and chemicals


    Niotes
    Strength: semi-rigid
    Comment: for machined, rigid metal flanges - highly flexible.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Red

    EAN

    5010266008912

    ECLASS Code

    23071301

    MFR Part No.

    1254415

    Pack Type

    Bottle

    Size

    50ml

    Strength

    Medium

    Temperature Range

    -55 to 150°C

    UNSPSC Code

    31400000