£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
Product Documents
This low strength gasketing flange sealant is suitable for machined metal flanges where easy disassembly is vital. For gaps up to 0.125 mm.
A methacrylate-based gasketing product that is ideal where very low strength is of paramount importance (ease of disassembly).
Features and Benefits
• Designed for use with machined, rigid metal flanges
• Fixture time of 10 minutes (steel) and 20 minutes (aluminium)
• It cures anaerobically and is suitable for gaps up to 0.125 mm
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Red |
ECLASS Code | 23071301 |
MFR Part No. | 170682 |
Pack Type | Cartridge |
Size | 300ml |
Strength | Low |
Temperature Range | -55 to 150°C |
UNSPSC Code | 31400000 |