£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Use in place of conventional gaskets. Very flexibile. Good gap fill and water glycol resistance. No hazard symbols, no risk phrases. White Material Safety Data Sheet - no need for COSHH assessment.
Features and Benefits
• Highly flexible
• Excellent gap filling properties
• Water glycol resistant
Notes
• Strength: flexible
• Colour: grey
• Temperature: -55 to +200°C
• Comment: flange sealant, water- and glycol-resistant, no safety labelling
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Grey |
EAN | 5010266005256 |
ECLASS Code | 23071301 |
MFR Part No. | 1718240 |
Pack Type | Tube |
Size | 40ml |
Strength | High |
Temperature Range | -55 to 200°C |
UNSPSC Code | 31400000 |