£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
Grey High Performance RTV Silicone Gasket Maker is a one part RTV silicone that remains flexible and withstands high vibration.
Features and Benefits
• Designed for high-torque applications
• Withstands temperatures from -75°F to 625°F (-59°C to 329°C) intermittent
• Outstanding oil and shop fluid resistance
• Non-corrosive, low odor
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Grey |
EAN | 4058093002995 |
ECLASS Code | 23071301 |
MFR Part No. | 2061026 |
Pack Type | Cartridge |
Size | 300ml |
Strength | Low |
Temperature Range | -55 to 200°C |
UNSPSC Code | 31400000 |