noscript574 Flange Sealants | Cromwell Tools

Loctite

574 Flange Sealants

3 Variations

General purpose gaps up to 0,25mm. Temperature up to 150°C. Use on rigid metals parts.

Seals close-fitting joints between rigid metal faces and flanges. The product cures when confined in the absence of air between close-fitting metal surfaces. It provides resistance to low pressures immediately after assembly. Typically used as a form-in-place gasket on rigid flanged connections. The nature of LOCTITE 574 reduces the migration of liquid product after application to the substrate. It has a high oil tolerance and excellent water and glycol resistance.

Features and Benefits
• Rigid bond strength
• Temperature effective, from -55 to +150°C

Typical Uses
• For machined, rigid metal flanges - general purpose

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2