£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
Gasketing for rigid metal part. No hazard symbols, no risk phrases. White Material Safety Data Sheet - no need for COSHH assessment. Drinking water WRAS approved.
Strength: rigid.
Comment: for machined, rigid metal flanges - no labelling, white MSDS.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Red |
ECLASS Code | 23071301 |
MFR Part No. | 1546958 |
Pack Size | 50 ml |
Pack Type | Bottle |
Product Composition | Viscous liquid |
Size | 50ml |
Strength | Medium |
Temperature Range | -55 to 180°C |
UNSPSC Code | 31400000 |