£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Product Documents
A low strength, moisture-cured, thixotropic silicone-based paste. Typical applications include stamped sheet metal covers (timing covers and oil sumps). It exhibits a rapid skin-over time of 15 min and is suitable for gaps up to 1 mm. As a single component it requires no mixing.
Features and Benefits
• Good oil resistance
• Withstands joint movement
• Adheres to metal, plastic, glass and ceramic materials
• Reduces migration of liquid after application
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Black |
EAN | 5010266235851 |
ECLASS Code | 23071301 |
MFR Part No. | 2061874 |
Pack Type | Cartridge |
Size | 300ml |
Strength | Low |
Temperature Range | -55 to 200°C |
UNSPSC Code | 31400000 |