£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
Product Documents
A low strength, silicone-based gasketing product specially designed for use on flexible flanges with machined or cast surfaces (metal or plastic). It is suitable for gaps up to 1 mm and offers a cure-through volume (in 24 hours) of 2.75 mm. Typical applications include stamped sheet metal covers (timing covers and oil sumps).
Features and Benefits
• Use in place of conventional gaskets
• Very flexible
• Good gap fill properties
• Good solvent resistance
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Black |
EAN | 4058093009383 |
ECLASS Code | 23071301 |
MFR Part No. | 2061753 |
Pack Type | Cartridge |
Size | 300ml |
Strength | Low |
Temperature Range | -55 to 250°C |
UNSPSC Code | 31400000 |