noscriptLoctite 5922 Flange Sealant - 60ml 142274 | Cromwell Tools

Loctite

5922 Flange Sealant - 60ml

SKU:

LOC7255376J

MPN:

142274

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (32)

    Product Details

    The Loctite 5922 Flange Sealant is a highly reliable and versatile solution, characterized by its slow-drying formulation that transforms into a pliable, non-hardening film as solvents evaporate. Specifically designed to seal flanges, fittings, connections, and flexible assemblies, this sealant is adept at preventing leakage and significantly enhances the overall reliability of gasket seals. Its flexibility ensures a secure seal in a variety of applications, adapting to the dynamic conditions of joints and connections. The slow-drying feature allows for precise application, providing ample time for adjustments before setting. Trust Loctite 5922 Flange Sealant for effective and durable sealing, contributing to the longevity and performance of critical connections in a range of industrial and automotive settings.


    Features and Benefits
    • Low strength - ideal for parts which require disassembly
    • Resistant to petrochemicals, lubricants, water, weak acids and alkalis
    • Withstands temperatures of -55 to +200C
    • Excellent for all metal to metal assemblies
    • Colour: Black
    • Temperature range: -55 to 200°C
    • 60ml size


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Black

    EAN

    4100630189383

    ECLASS Code

    23071301

    MFR Part No.

    142274

    Pack Type

    Tube

    Size

    60ml

    Strength

    Low

    Temperature Range

    -54 to 204°C

    UNSPSC Code

    31400000