£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
Multi purpose flexible silicone sealant.
Features and Benefits
• Can be used on metal, plastic and painted parts
• Resists vibration, thermal expansion and contraction
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Blue |
EAN | 5010266429427 |
ECLASS Code | 23071301 |
MFR Part No. | 1123349 |
Pack Type | Tube |
Size | 40ml |
Strength | Low |
Temperature Range | -54 to 204°C |
UNSPSC Code | 31400000 |