noscript5990 Copper Quick Gaskets | Cromwell Tools

Loctite

5990 Copper Quick Gaskets

2 Variations

Use in place of conventional gaskets. Very flexibile. Good gap fill and temperature resistance up to 300°C. No hazard symbols, no risk phrases.

Features and Benefits
• Highly flexible
• Excellent gap filling properties
• Temperature resistant

Notes
• Strength: flexible
• Colour: copper
• Temperature: -55 to +300°C
• Comment: flange sealant, high temperature resistant, no safety labelling

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1