£29.99
Ex VAT
£35.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
3M™ Nitrile High Performance Rubber and Gasket Adhesive 847 is a versatile, solvent based, class-leading adhesive with low viscosity for extremely easy application. It offers both good oil resistance and good heat resistance, and is perfect for bonding rubber and gasket materials.
Features and Benefits
• High performance adhesive intended to bond gaskets
• Adheres to nitrile rubber (BUNA), neoprene, SBR, butyl, leather, vinyl and various rubbers
• Excellent fuel, oil and water resistance
• Offers resistance to heat and moisture, performing in temperatures up to 300°F/148°C
• Optional heat cure increases bond strength
Attribute | Value |
---|---|
Brand | 3M |
Colour | Brown |
Compatible Materials | Ceramics Plaster Rubber Textiles |
EAN | 3134375223102 |
ECLASS Code | 23071301 |
Features | Bonds most substrates Chemical resistant Extra Strong |
MFR Part No. | 7000079819 |
Pack Size | 1ltr |
Pack Type | Tin |
Product Composition | Nitrile Rubber |
Size | 1ltr |
Strength | High |
Temperature Range | up to 148°C |
UNSPSC Code | 31400000 |