£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Non-hardening and non-setting allows for unlimited assembly time.
Features and Benefits
• Vibration-resistant
• Allows metal to metal contact
• Light grade for thickness up to 0.015mm
• Medium grade for thickness up to 0.03mm
Standards Met
• To Rolls Royce specification MSRR 9055. Defence specification DTD 900/4586.
Attribute | Value |
---|---|
Brand | Hylomar |
Colour | Blue |
ECLASS Code | 23071301 |
MFR Part No. | F/HMMAEHY/100G |
Pack Type | Tube |
Size | 100g |
Strength | Medium |
Temperature Range | -50 to 250°C |
UNSPSC Code | 31400000 |