noscriptLoctite Gasket Sealant, 300ml 2069177 | Cromwell Tools

Loctite

Gasket Sealant, 300ml

SKU:

LOC7255336E

MPN:

2069177

£179.00

Ex VAT

£214.80

Inc VAT

OUT OF STOCK

    Product Details

    LOCTITE® 518 is a medium-strength, general purpose gasketing product that has excellent contamination tolerance and is ideal for use on casted iron, steel and aluminum flanges.


    Features and Benefits
    •Resistant to low pressures immediately after mounting the flange
    •The thixotropic nature reduces the migration of the liquid product after application to the part
    •Withstands fluctuations in pressure, temperature and vibration
    •Can be used to replace pre-cut gaskets on rigid parts


    Typical Applications
    •Sealing aluminium flanges and fills up to 0.25mm


    Notes
    •WRC approved and NSP 61 Registered


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Red

    EAN

    5010266365053

    ECLASS Code

    23071301

    MFR Part No.

    2069177

    Pack Type

    Cartridge

    Size

    300ml

    Strength

    Medium

    Temperature Range

    -55 to 150°C

    UNSPSC Code

    31400000