Hylomar

Aerograde Light Gasket & Jointing Compound - 100g

SKU:

HYL7032010A

MPN:

F/HMLAEHY/100G

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (35)

    Product Details

    Non-hardening and non-setting allows for unlimited assembly time.


    Features and Benefits
    • Vibration-resistant
    • Allows metal to metal contact
    • Light grade for thickness up to 0.015mm
    • Medium grade for thickness up to 0.03mm


    Standards Met
    • To Rolls Royce specification MSRR 9055. Defence specification DTD 900/4586.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Hylomar

    Colour

    Blue

    EAN

    5036626007029

    ECLASS Code

    23071301

    MFR Part No.

    F/HMLAEHY/100G

    Pack Type

    Tube

    Size

    100g

    Strength

    Low

    Temperature Range

    -50 to 250°C

    UNSPSC Code

    31400000