SKU:
HYL7033410K
MPN:
F/HYTR100/040M
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
High-quality semi-hardening gasket & jointing compounds from Hylomar.
Features and Benefits
• Highly resistant to steam and hot water and automotive fluids
• Inhibits galvanic corrosion between dissimilar metals
Notes
• Operating temperature range: -50°C to +180°C
• Available in 40ml and 80ml tubes
Attribute | Value |
---|---|
Brand | Hylomar |
Colour | Red |
EAN | 5036626020035 |
ECLASS Code | 23071301 |
MFR Part No. | F/HYTR100/040M |
Pack Type | Tube |
Size | 40ml |
Strength | Medium |
Temperature Range | -50 to +180°C |
UNSPSC Code | 31400000 |