£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
LOCTITE® SI 5980 is a class-leading flange sealant designed especially for gasketing applications. It withstands in-line, low-pressure tests carried out after assembly of the flanges. Typical applications include stamped sheet metal covers (timing gear covers and oil sumps) where good oil resistance and the ability to withstand high joint movement is required. The product has leading health and safety features.
Features and Benefits
• Flange Sealant - excellent adhesive strength. Ideal for applications involving large gaps. Label-free. Excellent resistance against oil
• Flange sealant for flexible flanges
• Good glycol resistance
• Excellent oil resistant
• Leading in health & safety features
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Black |
EAN | 5010266005874 |
ECLASS Code | 23071301 |
MFR Part No. | 2064235 |
Pack Type | Tube |
Size | 100ml |
Strength | Low |
Temperature Range | -55 to 200°C |
UNSPSC Code | 31400000 |