£22.79
Ex VAT
£27.35
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
Leading non-setting gasket and sealing compound in use world-wide. Non-hardening and non-setting allows for unlimited assembly time. Vibration-resistant. Allows metal to metal contact.
Features and Benefits
• Resistant to oils, lubricants and fuels
• Withstands rapid variations in temperature with ease
• Vibration resistant
• Flame, dust and moisture proofing properties
Notes
• Should not be used on: sheet metal parts; assemblies where soft thick gasketing material was specified; or as a gap filler
Attribute | Value |
---|---|
Brand | Hylomar |
Colour | Blue |
EAN | 5036626905912 |
ECLASS Code | 23071301 |
MFR Part No. | SF-HMMAEHY-350G |
Pack Type | Cartridge |
Size | 350g |
Strength | Medium |
Temperature Range | -50 to 250°C |
UNSPSC Code | 31400000 |