noscriptType VG2 - Pan Fibre | Cromwell Tools

Vulcan Seals

Type VG2 - Pan Fibre

12 Variations

Composite construction of PAN fibres combined with pure carbon fibres. Self-lubricating with superior packing properties - enhanced by graphite impregnation and high temperature lubricants, practically eliminates shaft scoring. Inter-braid, lattice construction improves sealing with less gland pressure. For use against oils, water, steam, solvents and general chemicals.

Pressure rating: 80bar.
Rotary speed: 10m/s.
Temperature: -50°C + 250°C.
pH range: 4 - 12.
Roll length: 8m.

Gland Packing
We offer an extensive range of square section Gland Packing designed to minimise maintenance costs using the most advance materials. Available in other sizes and materials, please contact your local service centre for more details.

How to determine the correct Gland Packing size
• Measure diameter of shaft.
• Measure inside diameter of gland (or stuffing box).
• Gland ID - Shaft Diameter divide by 2
This figure gives you the cross section of the area to be packed.
• From the table, choose the gland packing with the closest size.
If your figure is in-between, use the next size up.

mm inch
3.2 1/8"
5.0 3/16"
6.5 1/4"
8.0 5/16"
9.5 3/8"
10.0 3/8"
11.0 7/16"
12.5 1/2"
14.5 9/16"
16.0 5/8"
19.0 3/4"
20.0 3/4"
22.0 7/8"
25.0 1"