noscriptType VK1D - Kevlar® Fibre - Graphited | Cromwell Tools

Vulcan Seals

Type VK1D - Kevlar® Fibre - Graphited

10 Variations

Designed and engineered to replace and outlast traditional packings, particularly in abrasive media and high pressure rotary applications. VK1D is a square braided packing inter-braided from KEVLAR® Aramid fibres further reinforced with Inconel wire and impregnated with pure graphite and a corrosion inhibitor. A general purpose, wide-ranging, durable arduous duty packing. For use in rotary, reciprocating and static applications particularly against abrasive fluids, weak chemicals and water. Vulcan VK1D is a high strength valve packing also suitable for plunger pumps, turbines and static seals. Particularly for use against oils, air, water, hot steam and asphalt.
Pressure rating: 400bar.
Rotary speed: 12m/s.
Temperature: -100°C +300°C.
pH range: 1 - 13.