£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Braided from pure PTFE fibres, in the form of multifilament yarns. The PTFE fibres are pre-shrunk and square inter-braided to produce a strong and stable packing.
Features
• Vacuum impregnated with PTFE dispersion
• Virtually eliminates shaft wear
Attribute | Value |
---|---|
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Vacuum impregnated with PTFE dispersion Virtually eliminates shaft wear |
Material | PTFE Fibre |
MFR Part No. | VT9L |
Operating Temperature Range | -40 to 280°C |
pH Range | 0 - 14 |
Pressure Rating (Bar) | 120bar |
Roll Length | 18m |
Rotary Speed | 12m/s |
UNSPSC Code | 31181701 |