£48.49
Ex VAT
£58.19
Inc VAT
24 Variations Available
Product Details
Product Specification
The Vulcan VC5 is square-braided from high-quality Carbon yarns impregnated with pure Graphite, special high-temperature lubricants and Molybdenum Disulfide. Its Carbon fibre packing is swift to break-in because of its low friction lubricant intensive constituents, these characteristics allow for its extended life in arduous duties.
Type VC51 is reinforced with Inconel wire for high-pressure static applications up to 5,075 psi (350 bar) to give an exceptional capability, performance and lasting valve packing.
Limits are for guidance only. Product performance is dependent on materials and other operating conditions.
Attribute | Value |
---|---|
Application | rotary duty, multi-service packing particularly for boiler feed applications. |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Extended life in arduous duties Ideal for rotary duties, multi-service packing particularly for boiler feed applications Impregnated with pure Graphite, high temperature lubricants and Molybdenum Disulphide |
Material | Carbon Graphite |
MFR Part No. | VC5 |
Operating Temperature Range | -150 to 350°C |
pH Range | 3 - 12 |
Pressure Rating (Bar) | 200bar |
Roll Length | 8m |
Rotary Speed | 15m/s |
UNSPSC Code | 31181701 |