£15.79
Ex VAT
£18.95
Inc VAT
12 Variations Available
Product Details
Product Specification
This packing is made from twisted Cotton yarns thoroughly impregnated, during and after braiding, with PTFE dispersion and special inert lubricants. The Vulcan type VC6 is a soft, strong and absorbent cotton packing that prevents shaft wear because the cotton constantly absorbs the liquid being pumped along with any abrasive media. VC6 provides high flexibility with a very low co-efficient of friction.
Length: 8m.
Limits are for guidance only. Product performance is dependent on materials and other operating conditions.
Attribute | Value |
---|---|
Application | Abrasive solutions Fats Oils Pumps and valves against water Sewage Solvents |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | High flexibility with a very low co-efficient of friction Suitable for use in sealing stern glands, pumps and valves against water, sewage, solvents, oils, fats and abrasive solutions Thoroughly impregnated during, and after braiding with PTFE dispersion and special inert lubricants |
Material | Cotton Yarn |
MFR Part No. | VC6 |
Operating Temperature Range | -30 to 120°C |
pH Range | 4 - 12 |
Pressure Rating (Bar) | 100bar |
Roll Length | 8m |
Rotary Speed | 12m/s |
UNSPSC Code | 31181701 |