£50.49
Ex VAT
£60.59
Inc VAT
12 Variations Available
Product Details
Product Specification
VF4 is braided from selected, long fibre, heavy duty, flax yarns thoroughly impregnated yarn by yarn with PTFE and treated with break-in lubricants. The packing is designed to give a very low coefficient of friction, resistance to wear and rotting, good compressibility, high flexibility, high tensile strength and comparative ease of installation and take-up, especially on large cross-sections.
Vulcan VF4 is specially designed to seal large cross-sectional areas and is ideal to solve the exacting sealing requirements of stern glands in the marine field. The packing will also be of superior service in heavy reciprocating machinery, rotary applications handling abrasive media and heavy duty static applications such as tank lid seals.
Length: 8m
Limits are for guidance only. Product performance is dependent on materials and other operating conditions.
Attribute | Value |
---|---|
Application | Chemical Industries Marine Industries Paper Industries Pharmaceutical Industries Sugar And Water Industries |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Designed to give low coefficient of friction, resistance to wear and rotting Suitable for use in paper, marine, chemical, pharmaceutical, sugar and water industries Thoroughly impregnated yarn by yarn with PTFE |
Material | PTFE Fibre |
MFR Part No. | VF4 |
Operating Temperature Range | -30 to 120°C |
pH Range | 2 - 12 |
Pressure Rating (Bar) | 130bar |
Roll Length | 8m |
Rotary Speed | 10m/s |
UNSPSC Code | 31181701 |