£10.49
Ex VAT
£12.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Vulcan Type VG1D is square braided from continuous filament, texturized glass fibres reinforced with Inconel wire and impregnated yarn by yarn with pure Graphite powder and a corrosion inhibitor.
Type VG1D Graphited Glass packing is designed as a substitute to classic Asbestos packing with high-temperature capability. The addition of Inconel wire reinforcement results in a true high-pressure and high-temperature traditional valve packing that has the advantage of being non-asbestos.
Attribute | Value |
---|---|
Application | General purpose, non-asbestos valve packing against steam, water, oils, air, alkali, mild acids and chemicals. |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Impregnated Yarn by Yarn |
Material | Glass Fibre |
MFR Part No. | VG1D-1/8 |
Operating Temperature Range | -100 to 550°C |
pH Range | 4 - 11 |
Pressure Rating (Bar) | 250bar |
Roll Length | 8m |
Rotary Speed | 1m/s |
Section | 1/8in. |
UNSPSC Code | 31181701 |