£13.79
Ex VAT
£16.55
Inc VAT
12 Variations Available
Product Details
Product Specification
Vulcan VG8L is inter-braided from continuous filament, textured, airblown glass yarns. The glass fibres are heavily lubricated and thoroughly impregnated with PTFE dispersion and an inert lubrication, both prior to and subsequent to braiding.
Vulcan VG8L can replace traditional packing in general, non-arduous duties, whilst being of superior square inter-braid construction. Consider that Type VG8L's air-blown glass fibres are kinder to the shaft and you have a naturally square packing that will seal with less gland pressure, significantly reduce shaft wear and gland adjustment and thus increase packing life in light duties.
Attribute | Value |
---|---|
Application | Particularly useful on water and mildly abrasive slurries, solvents and chemicals in reciprocating and centrifugal pumps, mixers and valves |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Thoroughly Impregnated with PTFE dispersion |
Material | Glass Fibre |
MFR Part No. | VG8L-1/8 |
Operating Temperature Range | -40 to 280°C |
pH Range | 2 - 12 |
Pressure Rating (Bar) | 150bar |
Roll Length | 8m |
Rotary Speed | 12m/s |
Section | 1/8in. |
UNSPSC Code | 31181701 |