£22.79
Ex VAT
£27.35
Inc VAT
12 Variations Available
Product Details
Product Specification
Vulcan VGC 206 is densely braided, cotton packing impregnated with a blend of mineral lubricants and graphite. Special lubricants are added to the fibres during and after braiding. These preparations produce a thorough lubrication that will not readily migrate, leading to minimal shaft friction, wear and an extended packing life.
Length: 8m
Limits are for guidance only. Product performance is dependent on materials and other operating conditions
Attribute | Value |
---|---|
Application | Dynamic applications handling water, oil and ammonia products General purpose pump and valve packing for water duties. |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Impregnated with a blend of mineral lubricants and graphite Minimal shaft friction and wear and extended packing life Suitable for all general water-based applications in pumps and valves |
Material | Cotton Yarn |
MFR Part No. | VGC206 |
Operating Temperature Range | -20 to 120°C |
pH Range | 4 - 10 |
Pressure Rating (Bar) | 50bar |
Roll Length | 8m |
Rotary Speed | 8m/s |
UNSPSC Code | 31181701 |