£10.49
Ex VAT
£12.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Type VK1L
Designed and engineered to replace and outlast traditional packings, particularly in abrasive media and high pressure rotary applications. VK1L is a square braided packing made from KEVLAR® Aramid fibres thoroughly impregnated with pure Graphite powder and inert lubricant. The performance of the packing is further enhanced with corrosion inhibitors and Molybdenum Disulphide lubricant. A general purpose, wide-ranging, durable arduous duty packing. For use in rotary, reciprocating and static applications particularly against abrasive fluids, weak chemicals and water.
Pressure rating: 200bar.
Rotary speed: 1m/s.
Temperature: -100°C +300°C.
pH range: 1 - 13.
Attribute | Value |
---|---|
Application | or use in rotary, reciprocating and static applications particularly against abrasive fluids, weak chemicals and water. Vulcan VK1D is a high strength valve packing also suitable for plunger pumps, turbines and static seals. Particularly for use in oils, air, water, hot steam and asphalt. |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Thoroughly Impregnated with pure Graphite powder VK1L is suitable for use in rotary, reciprocating and static applications |
Material | Kevlar® Aramid |
MFR Part No. | VK1L-1/8 |
Operating Temperature Range | -100 to +300°C |
pH Range | 1 - 13 |
Pressure Rating (Bar) | 130bar |
Roll Length | 8m |
Rotary Speed | 12m/s |
Section | 1/8in. |
UNSPSC Code | 31181701 |