£50.99
Ex VAT
£61.19
Inc VAT
12 Variations Available
Product Details
Product Specification
Vulcan VK4B is an interlace, square braid packing manufactured from KEVLAR® Aramid fibres impregnated with PTFE dispersion and specially treated with high temperature break-in-lubricant. KEVLAR® offers a unique combination of extremely high tensile strength, lasting resilience, low thermal expansion, low coefficient of friction and wide chemical resistance.
Vulcan VK4B KEVLAR® gold fibre packing is a true multi-service packing that is well suited to the needs of many industries, particularly where physical strength in a packing is required. The strength of KEVLAR® is ideal for use as anti-extrusion, abrasion resistant, back-up rings, with other packing types, to increase the life of any packing combination.
Applications : For pumps (rotary and reciprocating) and valves, including high pressure or high mechanical loading conditions, against abrasive slurries, sewage, effluents, water, oils, solvents and most chemicals. The non-staining superior lubrication of Vulcan VK4B means less wear and a higher shaft speed capability than some other KEVLAR® packing types. Suitable for use in the paper industry.
Attribute | Value |
---|---|
Application | pumps (rotary and reciprocating) and valves, including high pressure or high mechanical loading conditions, against abrasive slurries, sewage, effluents, water, oils, solvents and most chemicals |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Impregnated with PTFE dispersion |
Material | Kevlar® Aramid |
MFR Part No. | VK4B-3/16 |
Operating Temperature Range | -100 to 280°C |
pH Range | 1 - 13 |
Pressure Rating (Bar) | 400bar |
Roll Length | 8m |
Rotary Speed | 15m/s |
Section | 3/16in. |
UNSPSC Code | 31181701 |