£31.49
Ex VAT
£37.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Vulcan Types VK4T combine the benefits of the remarkable properties of two outstanding Gland Packing fibres, G1 has the best combination of features of any packing fibre but it may extrude or deteriorate in high mechanical loading conditions. The addition of DuPont's KEVLAR® adds steel-like strength.
VK4T utilises PTFE fibres rather than G1. Shaft wear is virtually eliminated, and high speeds and aggressive chemicals can be handled, because of the presence of G1 on sealing faces. Extrusion and gland maintenance is negligible, even in the most arduous of applications, due to the inter-locked braiding of KEVLAR®.
Attribute | Value |
---|---|
Application | combine mechanical strength with surface lubricity to give a long-lasting, high-performance sealing, near universal packing, for use in all rotary, reciprocating and static gland applications |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Virtually eliminates Shaft wear |
Material | Kevlar® Aramid |
MFR Part No. | VK4T-1/8 |
Operating Temperature Range | -100 to 280°C |
pH Range | 0 - 14 |
Pressure Rating (Bar) | 25bar |
Roll Length | 8m |
Rotary Speed | 15m/s |
Section | 1/8in. |
UNSPSC Code | 31181701 |