£267.00
Ex VAT
£320.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Vulcan VK5 is the packing for extended life in high pressure or mechanical load conditions, particularly on worn or large tolerance equipment and in the most demanding chemical environments.
Length: 8m
Limits are for guidance only. Product performance is dependent on materials and other operating conditions.
Attribute | Value |
---|---|
Application | All rotary, reciprocating and static gland applications |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Long lasting and high performance sealing Near universal packing, for use in all rotary, reciprocating and static gland applications Negligible extrusions and Gland maintenance, even in the most arduous of applications Virtually eliminates Shaft wear |
Material | Kevlar® Aramid |
MFR Part No. | VK5 |
Operating Temperature Range | -150 to 280°C |
pH Range | 0 - 14 |
Pressure Rating (Bar) | 250bar |
Roll Length | 8m |
Rotary Speed | 25m/s |
UNSPSC Code | 31181701 |