Vulcan Seals

VM5 and VM1 Gland Packing

24 Variations

Vulcan VM1 is a universal Paper-Mill and Sugar-Mill packing, made of a unique Aramidic composite fibre. This special fibre combines an exceptionally high tensile strength 380,000 psi, outstanding heat resistance, linked to low friction and excellent cool running properties. This is a strong Thermoset fibre packing but it is also extremely soft. The low-friction factor reduces abrasion to up to 1/10 compared to Aramidic fibres, giving.

VM1 is heat resistant and will not glaze, like usual Paper Mill & PTFE packing, even at high shaft speeds.

Type VM5 is a very similar product in more economical form. It will provide the same service but care must be taken not to over-tighten the gland nor starve the packing of product or flush lubrication.

Length: 8m

Easy to cut and install, fast to break-in and with low susceptibility to adverse conditions, at installation or in-use.

Limits are for guidance only. Product performance is dependent on materials and other operating conditions.

Sort By:
Most Popular

Rows per page:

25

1-24 of 24

Rows per page:

25

1-24 of 24