£18.99
Ex VAT
£22.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Vulcan Grafan material is essentially pure carbon in Graphite form processed into flexible foil material without any fillers, binders or other additives. The product is self-lubricating, dimensionally stable, impervious to gases and fluids, and shows exceptional temperature and chemical resistance.
Length: 8m
Limits are for guidance only. Product performance is dependent on materials and other operating conditions.
Attribute | Value |
---|---|
Application | For all uses, up to high temperature, high-pressure, high-speed applications on pumps, valves, mixers, agitators, expansion joints, ball valve seats and other static seals |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Designed for use in static applications Exceptional temperature and chemical resistance Self-lubricating, dimensionally stable and impervious to gases and fluids |
Material | Grafan Fibre |
MFR Part No. | VR1 |
Operating Temperature Range | -200 to 3000 (In Air) -200 to 3000 (Inert)°C |
pH Range | 0 - 14 |
Pressure Rating (Bar) | 200bar |
Roll Length | 8m |
Rotary Speed | 1m/s |
UNSPSC Code | 31181701 |