£119.00
Ex VAT
£142.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Braided packing, constructed from 100% Grafan yarns, to give truly exceptional capabilities and performance, additionally reinforced with Inconel Wire to create the ideal packing for high temperature, high pressure values. VR31 can be merely cut to length and spiralled into the gland. There is no need for individual cut rings.
Pressure rating: 360bar.
Rotary speed: 1m/s.
Temperature: -200°C +3000°C (Inert ATM),
-200°C +600°C (In Air).
pH range: 0 - 14.
Roll length: 8m.
Never use the product when maximum temperature and pressure are combined.
Attribute | Value |
---|---|
Application | Extreme condition, long life and zero leakage packing for all uses, up to high temperature, high-pressure, high-speed applications on pumps, valves, mixers, agitators, expansion joints, ball valve seats and other static seals |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Designed for high temperature |
Material | Grafan Fibre |
MFR Part No. | VR31-3/16 |
Operating Temperature Range | -200 to 600°C |
pH Range | 0 - 14 |
Pressure Rating (Bar) | 360bar |
Roll Length | 30m |
Rotary Speed | 1m/s |
Section | 3/16in. |
UNSPSC Code | 31181701 |