£39.79
Ex VAT
£47.75
Inc VAT
12 Variations Available
Product Details
Product Specification
A true, high specification, process industry packing.
The combination of an exceptional packing fibre with advanced lubrication, gives a clean, smooth running packing, for extended life even at high shaft speeds and pressures within a wide Ph and temperature range.
Type VT5 - Natural Fibres
Pressure rating: 100bar.
Rotary speed: 12m/s.
Temperature: -30°C +120°C.
pH range: 2 - 12.
Attribute | Value |
---|---|
Application | for Use in the Water, Marine, Brewing, Food, Chemical, Petrochemical and Paper Industries Multi-Purpose Pump and Valve Packing for Exceptional Trouble-Free Service Life Against General and Abrasive Media |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Extremely Strong and Highly Resistant to Wear and Rotting Impregnated and Lubricate with PTFE Non-Staining and Smooth Running to Give a High Level of Shaft Protection Suitable for Multi-Purpose Pumps and Valves |
Material | Natural Fibre |
MFR Part No. | VT5-3/16 |
Operating Temperature Range | -30 to +120°C |
pH Range | 2 - 12 |
Pressure Rating (Bar) | 10bar |
Roll Length | 8m |
Rotary Speed | 12m/s |
Section | 3/16in. |
UNSPSC Code | 31181701 |