£669.00
Ex VAT
£802.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Type VT6 is a static use variant of our Type VT2 which has been specifically designed and produced for Man-Lids on Tanks. VT6 is dense, square inter-braided from Poly Acrylic Nitrile (PAN) fibres that are thoroughly impregnated with PTFE Dispersion.
Increasing environmental awareness and legislation make consideration of the material, braid quality and performance of Tank Lid packing of paramount importance. Vulcan VT6 is widely used in the static and road tank industry as the quality example of a braided tank packing.
For the increased resilience of a rubber core, combined with the chemical resistance of PTFE, we also offer our FEP Encapsulated Silicone Rubber Tank Lid Seals in a variety of sizes to suit all common Tank Lids and cross sections to customer preference.
Attribute | Value |
---|---|
Application | Man-Lids, Tank Covers and Hatches against all chemicals that are compatible with PTFE |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | High chemical resistance - full pH range |
MFR Part No. | VT6-5/8 |
Operating Temperature Range | -40 to 250°C |
pH Range | 1 - 14 |
Roll Length | 30m |
Section | 5/8in. |
UNSPSC Code | 31181701 |