£224.00
Ex VAT
£268.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Vulcan VT9D is solely manufactured from pure PTFE in the form of fine multi-filament yarns. The yarns are further vacuum impregnated with PTFE dispersion to enable the packing to handle steam and gas services as well as liquids. This PTFE packing offers exceptional chemical resistance along with high strength and low coefficient of friction. The inter-braid construction and the fact that VT9D will not harden in service over many years of usage, ensures as a packing seal.
With VT9D having the tensile strength of up to 50,000 PSI it is guaranteed to last the life of the valve into which it is packed, providing it is properly fitted.
Length: 8m
Limits are for guidance only. Product performance is dependent on materials and other operating conditions.
Attribute | Value |
---|---|
Application | Low-speed pumps Mixers Reciprocating rods and valves against up to the strongest chemicals, solvents and steam. Exceptions are molten and alkaline metals and fluorine |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Exceptional chemical resistance along with high strength and low coefficient of friction Suitable for low speed pumps, mixers, reciprocating rods and valves Vacuum impregnated with PTFE dispersion |
Material | PTFE Fibre |
MFR Part No. | VT9D |
Operating Temperature Range | -200 to 280°C |
pH Range | 0 - 14 |
Pressure Rating (Bar) | 200bar |
Roll Length | 8m |
Rotary Speed | 6m/s |
UNSPSC Code | 31181701 |