£86.99
Ex VAT
£104.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Type VT9L
Vulcan Type VT9L is braided from pure PTFE fibres, in the form of multifilament yarns, vacuum impregnated with PTFE dispersion and saturated with chemically resistant lubricants.
Type VT9L chemical pump packing exhibits high mechanical strength and high operational stability under demanding operation conditions far beyond conventional packing.
Length:8m
Limits are for guidance only. Product performance is dependent on materials and other operating conditions.
Attribute | Value |
---|---|
Application | For use in solvents and virtually all chemicals with the exceptions of molten and alkaline metals and fluorine The enhanced lubrication and multi-filament yarn treatment of Vulcan VT9L allow greatly extended service capability in pumps up to 12/m² surface shaft speed |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Exhibiting high mechanical strength and high operational stability Vacuum impregnated with PTFE dispersion Virtually eliminates shaft wear |
Material | PTFE Fibre |
MFR Part No. | VT9L |
Operating Temperature Range | -40 to 280°C |
pH Range | 0 - 14 |
Pressure Rating (Bar) | 120bar |
Roll Length | 8m |
Rotary Speed | 12m/s |
UNSPSC Code | 31181701 |