£337.00
Ex VAT
£404.40
Inc VAT
12 Variations Available
Product Details
Product Specification
Braided from pure PTFE fibres, in the form of multifilament yarns, vacuum impregnated with PTFE dispersion and saturated with chemically resistant lubricants.
The PTFE fibres are pre-shrunk and square inter-braided to produce a dimensionally stable packing. Chemical pump packing display's high mechanical strength and high operational stability under demanding operation conditions.
Length: 8m
Limits are for guidance only. Product performance is dependent on materials and other operating conditions.
Attribute | Value |
---|---|
Application | Food and beverage industries Pumps Reciprocating and static applications in pharmaceutical Valves |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Excellent non-friction characteristics Exhibits high mechanical strength and high operational stability Suitable for use in pumps, valves, reciprocating and static applications Vacuum impregnated with PTFE dispersion |
Material | PTFE Fibre |
MFR Part No. | VT9S |
Operating Temperature Range | -40 to 276°C |
pH Range | 0 - 14 |
Pressure Rating (Bar) | 120bar |
Roll Length | 8m |
Rotary Speed | 12.7m/s |
UNSPSC Code | 31181701 |