£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
This dual locking tape is best suited for indoor and outdoor use. The black, interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times. A great alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance.
Features and Benefits
• Designed to bond to plastics for versatility in use
• Possesses a closure cycle life of over 1,000 for durability
• Mushroom shaped stems snap in place to ensure fastener has a secure grip
• Quick and easy to install
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 4054596308305 |
ECLASS Code | 23000000 |
MFR Part No. | SJ3540 |
Pack Quantity | 1 |
Product Type | Dual Lock™ Hook and Loop Tape Roll |
Strap Length | 2.5m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |