£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
The 3M™ Dual Lock™ Reclosable Fastener TB3870 has a modified acrylic pressure sensitive adhesive on the back of a black polypropylene hook and loop fastening system that is designed to be opened and closed up to 1,000 times before losing 50% of the original strength for repeated access or repositioning.
The mushroom heads easily slide over each other allowing positioning of parts before they are snapped together to create a firm fastening attachment with the components hidden for a clean finish.
Features and Benefits
• 3m length allows you to cut your desired size of strip
• Can be repositioned and refastened up to 1000 times for durability
Typical Applications
• Indoor/outdoor
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
ECLASS Code | 23000000 |
MFR Part No. | 7100023047 |
Pack Quantity | 1 |
Product Type | Dual Lock™ Hook and Loop Tape Roll |
Strap Length | 3m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |