£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Dual Lock™ Reclosable Fastener is designed to simplify attachment issues without the need for specialist tools or complicated, mechanical fastening systems.
Using an acrylic adhesive that bonds to a variety of high and medium surface energy materials, such as plastics, metal, glass, and painted surfaces, the product allows you to attach access doors, panels, signs, display components, and similar frequently opened and closed parts for easy, repetitive access with minimal loss of bonding strength over time.
Each roll has 40 mushroom shaped stems / cm² with a 5.8 mm engaged thickness, a temperature performance ranging from -30 °C to 70 °C long-term (+95 °C short-term), and can be used both indoors and outdoors. Supplied as a twin pack, the material can be cut to your desired length.
Features and Benefits
• Mushroom shaped stems provide a firm hold
• Acrylic pressure sensitive adhesive backing sticks to a variety of materials for versatility of use
• The product closes with an audible snap so you can be sure of a positive grip
• The fastener possesses five times the tensile strength of typical hook-and-loop fasteners for more hevy duty tasks
• Opens and closes 1000 times before losing 50% of its original tensile strength for overall product longevity
• Designed to bond to metals, glass and medium to high surface energy plastics and paint allowing the product to be used in a variety of environments
• Foam tape backing allows for better contact with textured or irregular surfaces to allow for a firm hold wherever you need
Typical Applications
• Industrial
• Institutional
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
EAN | 4001895502385 |
ECLASS Code | 23000000 |
MFR Part No. | 7000070524 |
Pack Quantity | 2 |
Product Type | Dual Lock™ Hook and Loop Tape Roll |
Strap Length | 5m |
Strap Width | 25mm |
UNSPSC Code | 11162114 |