£8.29
Ex VAT
£9.95
Inc VAT
3 Variations Available
Product Details
Product Specification
The EASY HANG™ Strap in black is a durable, reusable solution for securely storing large, heavy, and awkwardly shaped items. Ideal for hanging bikes, ladders, hoses, and more. The swivel connector allows for easy positioning of irregular items, making storage hassle-free.
Features and Benefits
• Comes in three sizes capable of 40kg, 90kg or 135kg
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Black |
EAN | 5030610301346 |
ECLASS Code | 23000000 |
MFR Part No. | VEL-30134-WEU |
Pack Quantity | 1 |
UNSPSC Code | 11162114 |
Weight Capacity | 135kg |