noscriptVelcro® Brand EXTRA THIN FASTENER 20mm X 25m BLACK VEL-PS20016 | Cromwell Tools

Velcro® Brand

EXTRA THIN FASTENER 20mm X 25m BLACK

SKU:

VEL8078515L

MPN:

VEL-PS20016

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (39)

    Product Details

    The VELCRO® Brand Extra Thin Fastener features a cutting-edge adhesive-backed low-profile Hook and Loop closure. This high-technology solution facilitates the effortless removal and replacement of indoor devices, providing a secure yet easily adjustable fastening option. Upgrade your device management with the reliability and convenience of this extra-thin fastener.


    Features and Benefits
    • Low profile for indoor use
    • Adhesive designed for a variety of substrates: aluminum, stainless steel, glass, plywood, polyester, polyethylene, and polypropylene
    • Adhesive not suitable for Vinyl-PVC
    • Low adhesive temperature resistance
    • High tack adhesion


    Product Specification
    Attribute
    Value

    Brand

    Velcro® Brand

    Colour

    Black

    ECLASS Code

    23000000

    MFR Part No.

    VEL-PS20016

    Pack Quantity

    1

    Product Type

    Hook and Loop Tape Roll

    Strap Width

    20mm

    UNSPSC Code

    11162114