£19.49
Ex VAT
£23.39
Inc VAT
4 Variations Available
Product Details
Product Specification
The VELCRO® Brand Extra Thin Fastener features a cutting-edge adhesive-backed low-profile Hook and Loop closure. This high-technology solution facilitates the effortless removal and replacement of indoor devices, providing a secure yet easily adjustable fastening option. Upgrade your device management with the reliability and convenience of this extra-thin fastener.
Features and Benefits
• Low profile for indoor use
• Adhesive designed for a variety of substrates: aluminum, stainless steel, glass, plywood, polyester, polyethylene, and polypropylene
• Adhesive not suitable for Vinyl-PVC
• Low adhesive temperature resistance
• High tack adhesion
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Black |
ECLASS Code | 23000000 |
MFR Part No. | VEL-PS20018 |
Pack Quantity | 1 |
Product Type | Hook and Loop Tape Roll |
Strap Length | 5m |
Strap Width | 50mm |
UNSPSC Code | 11162114 |