£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
The VELCRO® Brand High Strength Fastener is a cutting-edge adhesive-backed high-performance hook and loop closure, designed for robust indoor installations. Engineered with high technology, this fastener excels in heavy-duty applications and exhibits medium to high-temperature resistance. Elevate your indoor projects with the superior strength and reliability of this advanced hook and loop closure system.
Features and Benefits
• Medium profile for indoor use
• Adhesive designed for various substrates: PVC-vinyl, aluminum, stainless steel, glass, plywood, and polyester
• Adhesive not suitable for polyethylene or polypropylene
• High adhesive temperature resistance
• Medium tack adhesion
• Black 50mm x 25m
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Black |
ECLASS Code | 23000000 |
MFR Part No. | VEL-PS20008 |
Product Type | Hook and Loop Tape Roll |
Strap Width | 50mm |
UNSPSC Code | 11162114 |
Weight Capacity | 300g |