SKU:
VEL8070480K
MPN:
VEL-EC60202
£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
• Tie-wraps onto itself for a secure hold, easy to adjust and reposition as plant grows
• Ideal for trellises and hard to reach areas. No knots, strong, durable and weather resistant
• Possesses a weight carry capacity of 260g
• Roll size: 12mm x 5m
Attribute | Value |
---|---|
Brand | Velcro® Brand |
Colour | Green |
EAN | 5030610602023 |
ECLASS Code | 23000000 |
MFR Part No. | VEL-EC60202 |
Pack Quantity | 1 |
Product Type | Hook and Loop Adjustable Ties |
Strap Length | 5m |
Strap Width | 12mm |
UNSPSC Code | 11162114 |
Weight Capacity | 0.026kg |